Shop All General Purpose Relays
Functional Devices
DIN Rail Relay 10Amp SPDT 10-30Vdc
Mfr # RIBRL1C-NS
Zoro # G312028140
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.78"
- Length 3.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBRL1C-NS
- Zoro # G312028140
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 0.78" |
Length | 3.88" |
Details
Item - Relay | Relay |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- TACO Sr501 Single Zone Switching (SR501)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- Functional Devices Electrical Relays