Shop All General Purpose Relays
Functional Devices
DIN Rail Relay 10Amp DPDT 24Vdc
Mfr # RIBR24D-NS
Zoro # G512028162
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.78"
- Length 3.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBR24D-NS
- Zoro # G512028162
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 0.78" |
Length | 3.88" |
Details
Item - Relay | Relay |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32AA)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- Functional Devices General Purpose Relays