Shop All Power Supplies
Functional Devices
DC Power Supply, 100 to 240V AC, 24V DC, 90W, 3.8A, DIN Rail
Mfr # PULS-PIM90-241
Zoro # G912028151
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 90W
- Output Amps 3.8A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # PULS-PIM90-241
- Zoro # G912028151
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Width | 3.54" |
Length (In.) | 3.58" |
Details
Item | DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 90W |
Output Amps | 3.8A |
Mounting | DIN Rail |
Style | Switching |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 40A, 500V AC, Non-Indicating (A50QS40-4)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- Functional Devices Power Supplies