Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, Blk, Plastic, PK25
Mfr # 25-FH2-4
Zoro # G2089206
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 1 1/2 in
- Overall Height 2 1/4 in
- Number of Hooks 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functionaire
- MFR # 25-FH2-4
- Zoro # G2089206
- UPC # 856815004272
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 1/4 in |
Inside Dia. | 1/4" |
Length | 1 1/2" |
Inside Width | 1/4 in |
Hole Size | 1/4 in |
Overall Length | 2 in |
Hook Depth | 1 1/2 in |
For Pegboard Hole Size | 1/4 in |
Description
J-Hook, Number of Hooks 26, Overall Height 2 1/4 in, Overall Length 2 in, Overall Width 1/4 in, 1 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Black, J-Hook Accessory Type, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- DURHAM MFG Durham Dividers 120-95 For Compartment Boxes - Fits Box 119-95, Price for pack of 9 (120-95)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- FUNCTIONAIRE Pegboard Mounting Hardware, Plastic (PMH-1)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4 in. dia, PK25 (25-FH4-4)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- Functionaire Pegboard Hooks