Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 2in.L, Plastic, PK8
Mfr # FH3-2
Zoro # G2089276
original price:
$5.39
14% off
new price: $4.59
/pk 8, $0.57/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 2 in
- Overall Height 1 3/4 in
- Number of Hooks 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functionaire
- MFR # FH3-2
- Zoro # G2089276
- UPC # 856815004210
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 2 in |
Overall Height | 1 3/4 in |
Inside Dia. | 1/4" |
Length | 2" |
Hole Size | 1/4 in |
Inside Width | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 2 1/4 in |
Hook Depth | 2 in |
Description
Single Rod Pegboard Hook, Number of Hooks 8, Overall Height 1 3/4 in, Overall Length 2 1/4 in, Overall Width 1/4 in, 2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, Straight-End Single Hook Accessory Type, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Red (30088RED)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Yellow, PK8 (FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- Functionaire Pegboard Hooks