Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 2in.L, Plastc, PK25
Mfr # 25-FH4-2
Zoro # G2089179
product price: $15.69
/pk 25, $0.63/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 2 in
- Overall Height 1 3/4 in
- Number of Hooks 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functionaire
- MFR # 25-FH4-2
- Zoro # G2089179
- UPC # 856815004333
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 2 in |
Overall Height | 1 3/4 in |
Inside Dia. | 1/4" |
Length | 2" |
Inside Width | 1/4 in |
Hole Size | 1/4 in |
Overall Length | 2 1/4 in |
Hook Depth | 2 in |
For Pegboard Hole Size | 1/4 in |
Description
Single Rod Pegboard Hook, Number of Hooks 25, Overall Height 1 3/4 in, Overall Length 2 1/4 in, Overall Width 1/4 in, 2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, 90-Degree Single Hook Accessory Type, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 24 Deep (AMG WT-2418)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- 80/20 Base Plate, For 40 Series (40-2420)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastic, PK8 (FH3-2)
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- Functionaire Pegboard Hooks