Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 1in.L, Yellow, PK25
Mfr # 25-FH1-2
Zoro # G2089230
product price: $15.59
/pk 25, $0.62/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 1 in
- Overall Height 1 3/4 in
- Number of Hooks 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functionaire
- MFR # 25-FH1-2
- Zoro # G2089230
- UPC # 856815004029
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 1 in |
Overall Height | 1 3/4 in |
Hole Size | 1/4 in |
Length | 1" |
Inside Dia. | 1/4" |
Inside Width | 1/4 in |
Overall Length | 1 1/2 in |
Hook Depth | 1 in |
For Pegboard Hole Size | 1/4 in |
Description
J-Hook, Number of Hooks 25, Overall Height 1 3/4 in, Overall Length 1 1/2 in, Overall Width 1/4 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, J-Hook Accessory Type, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- FUNCTIONAIRE Pegboard Mounting Hardware, Plastic (PMH-1)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- Functionaire Pegboard Hooks