Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 1/4in.dia, Blk, PK8
Mfr # FH4-4
Zoro # G2089249
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 2 in
- Overall Height 1 3/4 in
- Number of Hooks 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functionaire
- MFR # FH4-4
- Zoro # G2089249
- UPC # 856815004265
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 2 in |
Overall Height | 1 3/4 in |
Length | 2" |
Inside Width | 1/4 in |
Inside Dia. | 1/4" |
Hole Size | 1/4 in |
Overall Length | 2 1/4 in |
For Pegboard Hole Size | 1/4 in |
Hook Depth | 2 in |
Description
Single Rod Pegboard Hook, Number of Hooks 9, Overall Height 1 3/4 in, Overall Length 2 1/4 in, Overall Width 1/4 in, 2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Black, 90-Degree Single Hook Accessory Type, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Red (QMS743RD)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- FUNCTIONAIRE Pegboard Mounting Hardware, Plastic (PMH-1)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- Functionaire Pegboard Hooks