Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 1 in.L, Yellow, PK8
Mfr # FH1-2
Zoro # G2089319
original price:
$5.59
10% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 1 in
- Overall Height 1 3/4 in
- Number of Hooks 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functionaire
- MFR # FH1-2
- Zoro # G2089319
- UPC # 856815004135
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 1 in |
Overall Height | 1 3/4 in |
Inside Width | 1/4 in |
Hole Size | 1/4 in |
Inside Dia. | 1/4" |
Length | 1" |
For Pegboard Hole Size | 1/4 in |
Hook Depth | 1 in |
Overall Length | 1 1/2 in |
Description
J-Hook, Number of Hooks 8, Overall Height 1 3/4 in, Overall Length 1 1/2 in, Overall Width 1/4 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, J-Hook Accessory Type, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in. L, Black, PK8 (FH3-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- Functionaire Pegboard Hooks