Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 1 in.L, Blk, PK8
Mfr # FH1-4
Zoro # G2089300
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 1 in
- Overall Height 1 3/4 in
- Number of Hooks 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functionaire
- MFR # FH1-4
- Zoro # G2089300
- UPC # 856815004142
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 1 in |
Overall Height | 1 3/4 in |
Hole Size | 1/4 in |
Inside Dia. | 1/4" |
Inside Width | 1/4 in |
Length | 1" |
Hook Depth | 1 in |
Overall Length | 1 1/2 in |
For Pegboard Hole Size | 1/4 in |
Description
J-Hook, Number of Hooks 12, Overall Height 1 3/4 in, Overall Length 1 1/2 in, Overall Width 1/4 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Black, J-Hook Accessory Type, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE 46D X 18H Pallet Rack Wire Deck Divider (DC4618)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2PT)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Yellow, PK8 (FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastic, PK8 (FH3-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4 in. dia, PK25 (25-FH4-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in. L, Black, PK8 (FH3-4)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71613)
- Functionaire Pegboard Hooks