Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 1 in. L, Blk, PK25
Mfr # 25-FH1-4
Zoro # G2089221
original price:
$14.95
5% off
new price: $14.19
/pk 25, $0.57/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 1 in
- Overall Height 1 3/4 in
- Number of Hooks 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functionaire
- MFR # 25-FH1-4
- Zoro # G2089221
- UPC # 856815004050
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 1 in |
Overall Height | 1 3/4 in |
Inside Width | 1/4 in |
Inside Dia. | 1/4" |
Length | 1" |
Hole Size | 1/4 in |
Hook Depth | 1 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 1 1/2 in |
Description
J-Hook, Number of Hooks 25, Overall Height 1 3/4 in, Overall Length 1 1/2 in, Overall Width 1/4 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Black, J-Hook Accessory Type, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Jarhead Tank Gauge for 32" to 48" Tanks (009918)
- MADESMART MadeSmart 95-29656-06 15 x 6 x 2 in. Granite Bin (148186)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan (USVP1288-4A-PT)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in. L, Black, PK8 (FH3-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastic, PK8 (FH3-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4 in. dia, PK25 (25-FH4-4)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- Functionaire Pegboard Hooks