Shop All Toys & Games
Fun Science
Preschool Chemistry Kit
Mfr # 003
Zoro # G301242830
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Includes Flask, petri dish, 2 pipettes, 100ml beaker, 30ml test tube, 12 ml test tube, funnel, filter paper, instructions
- Recommended Age 4-7 years
- Recommended Grade Grade PK-2
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fun Science
- MFR # 003
- Zoro # G301242830
- UPC # 852353001032
- Country of Origin China
- Category Toys & Games
Details
Material | Polypropylene |
Includes | Flask, petri dish, 2 pipettes, 100ml beaker, 30ml test tube, 12 ml test tube, funnel, filter paper, instructions |
Recommended Age | 4-7 years |
Recommended Grade | Grade PK-2 |
Color | Clear |
Description
Solid, Liquid and Gas are the three states of matter. Matter is in every substance in the universe. These experiments will allow the preschoolers to use scientific materials properly through pouring and measuring techniques while learning about the three States of Matter.
Scientific Skills:
Measuring, hand-eye coordination, prediction, observation, fine motor development, drawing conclusions and language development.
Kit Contains:
Flask, Funnel, Beaker, test-tubes, pipettes, Petri dish, wells, filter paper, color tablets and Instruction.
Scientific Skills:
Measuring, hand-eye coordination, prediction, observation, fine motor development, drawing conclusions and language development.
Kit Contains:
Flask, Funnel, Beaker, test-tubes, pipettes, Petri dish, wells, filter paper, color tablets and Instruction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 10 In. D (11A761)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNE1)
- FRANKLIN SPORTS INDUSTRY Nerf 3 Ball Pack (92081)
- SMALL WORLD TOYS Small World Toys® Peel N Play Vegetable Set (8630103)
- THE PUPPET CO Knit Puppet Set 1, Set of 4 (PUCKNITTED1)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- WOODLAND SCENICS Woodland Scenics WOO-2983 HO Chain Link Fence - 8 Piece (WOO-2983)
- AZ TRADING & IMPORT AZ Trading & Import PS850 Deluxe Pink Tea Set (PS850)
- YELLOW DOOR Self-Regulation Stones (1148)
- Fun Science Toys & Games