Shop All Toys & Games
Fun Science
Plastic Tweezers PK12,
Mfr # T07
Zoro # G4850879
product price: $23.95
/pk 12, $2.00/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 tweezers
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fun Science
- MFR # T07
- Zoro # G4850879
- UPC # 194629042708
- Country of Origin China
- Category Toys & Games
Details
Includes | 12 tweezers |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Plastic |
Color | Yellow |
Description
These blunt plastic tweezers are sturdy and easy to grip. Let your students use these tweezers to help improve and develop dexterity and fine motor skills. Great for small hands to manipulate. These Tweezers are a great addition to the Science Accessories section of your Science Center. 4 yellow blunt tip plastic tweezers in a pack. Sold as 3 packs for a total of 12 pairs of tweezers.
Science Skills: Dexterity, Manipulating, Sorting, and Fine Motor.
Science Skills: Dexterity, Manipulating, Sorting, and Fine Motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- AVERY Easy Peel® Address Labels, Permanent Adhesive, 1 x 2.63, PK3000 (5160)
- POLYDRON KinderMag Set, 48-Piece Set (57-5000)
- FUN SCIENCE Preschool Chemistry Kit (003)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- ABILITATIONS Weighted Doll, African American Ethnicity, 4 Pounds (SS211AA)
- SLUBAN Sluban 676 Car Club Cracking Sands Dune Buggy Building Brick Kit (113 pcs) (676)
- SAFARI LTD DINO BABIS TOY PLATC 3Y+ (680104)
- THE PUPPET CO Gloria Knitted Puppet (PC007015)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- Fun Science Toys & Games