Shop All Toys & Games
Fun Science
Pipettes, 7 ml, PK150
Mfr # P105A
Zoro # G4859148
product price: $29.75
/pk 150, $0.20/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 4+ Years
- Includes 150 pipettes
- Recommended Grade Grade PK+
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fun Science
- MFR # P105A
- Zoro # G4859148
- UPC # 194629042753
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Recommended Age | 4+ Years |
Includes | 150 pipettes |
Recommended Grade | Grade PK+ |
Color | Clear |
Description
This valuable instrument is useful for transferring liquids, mixing color, art, and testing household solutions. Improve children's fine motor skills by allowing them to pinch and release liquids with these wonderful plastic pipettes... Mix colors and count the drops of water each student can place on a coin. Pinch and release, pinch and release! These pipettes make a great addition to the Science Accessories portion of your science center. Draws 7ml. 25 pipettes included in each pack. Sold as 6 packs for a total of 150 pipettes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- FUN SCIENCE Preschool Chemistry Kit (003)
- PRESSMAN 4 In A Row Game (170306)
- AZIMPORT AZImport PB721 Remote Control Building Kits; Remote Control Machine Educational Learning Robot Kits for Kids Children for Fun - 237 Piece (PB721)
- THE PUPPET CO Puppet Buddies, Lion (PC004620)
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- SIGNATURE MODELS 1930 Packard LeBaron Cream & Red 1 by 18 Diecast Model Car (18115crm)
- CARSON DELLOSA Learning to Sequence Game, 3-Scene Sets (140088)
- Fun Science Toys & Games