Shop All Toys & Games
Fun Science
Pipettes, 2 ml, PK180
Mfr # PSM
Zoro # G4850477
product price: $42.99
/pk 180, $0.24/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 180 pipettes
- Material Plastic
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fun Science
- MFR # PSM
- Zoro # G4850477
- UPC # 194629042760
- Country of Origin China
- Category Toys & Games
Details
Color | Clear |
Includes | 180 pipettes |
Material | Plastic |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
This valuable instrument is useful for transferring liquids, mixing color, art, and testing household solutions. Improve children's fine motor skills by allowing them to pinch and release liquids with these wonderful plastic pipettes. Mix colors and count the drops of water each student can place on a coin. Pinch and release, pinch and release! These pipettes make a great addition to the Science Accessories portion of your science center. Scientific Skills: Fine Motor Skills, Hand-Eye Coordination, Experimenting and Observing. Draws 2ml. Each pack includes 30 pipettes. Sold as 6 packs for a total of 180 pipettes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS (PEN128RTU)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- FUN SCIENCE Preschool Chemistry Kit (003)
- GREENLIGHT 1-24 Scale 1955 Cadillac Fleetwood 60 Diecast Model Car, Pink & White (84098)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- AZIMPORT AZImport PS8010 Fast Food Play Set for Kids; Includes Burger; Hot Dog; Potato Chips; Onion Rings; Corn & More Accessories (PS8010)
- SCHLEICH CHVL DE SEL FRNCS FOL 3in. (13957)
- TOY TIME Children's Toy Snare Marching Drum, Double-Sided with Adjustable Strap, Two Wood for Kids/Toddlers (103690TGH)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- Fun Science Toys & Games