Shop All Toys & Games
Fun Science
Petri Dishes, Extra Deep, 8PK
Mfr # PLG2
Zoro # G605969617
product price: $26.95
/pk 8, $3.37/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ years
- Material Polystyrene
- Color Clear
- Recommended Grade Grade PK+
- Includes 8 petri dishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fun Science
- MFR # PLG2
- Zoro # G605969617
- UPC # 194629042678
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ years |
Material | Polystyrene |
Color | Clear |
Recommended Grade | Grade PK+ |
Includes | 8 petri dishes |
Description
Grow mold, germinate seeds, observe objects with a magnifying glass, or trap a bug. Hundred of uses with these deep set plastic petri dishes! The Petri dish 4-pack is a great addition to the Science Accessory portion of your Science Center. Each pack includes 4 empty petri dishes, 100mm x 25mm. Sold as 2 packs for a total of 8 petri dishes. Scientific Skills: Experimenting, Observing, Predicting, Drawing Conclusion, Exploring, Investigating and Communicating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Smoke, PK3 (60002)
- FUN SCIENCE Preschool Chemistry Kit (003)
- ENDLESS GAMES Jeopardy Card Game (880)
- WOODLAND SCENICS R.R. Numbers Roman, Dry Transfer - Black (WOO707)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- GEL BLASTER Gellets Electric Green 10000 pc (GL4CP09)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit w/Rattle, 12in Caucasian (48000)
- Fun Science Toys & Games