Shop All Toys & Games
Fun Science
Jumbo Sensory Bottles, 5-pack PK
Mfr # LB175
Zoro # G701242775
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-8 years
- Color Clear
- Material Polyethylene
- Includes 5 Sensory Bottles
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fun Science
- MFR # LB175
- Zoro # G701242775
- UPC # 852353001117
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 4-8 years |
Color | Clear |
Material | Polyethylene |
Includes | 5 Sensory Bottles |
Recommended Grade | Grade PK-3 |
Description
Tired of constantly replacing your sensory bottles, the Fun Science Jumbo Sensory bottles are your solution! These large non-breakable and reusable bottles stand on their own. Each bottle holds up to 100 ml of liquids and is large enough to slip any large object inside to observe. Hot glue the lids to seal then flip it over and allow it to stand on the lid. These won't fall over easily! Bottles come empty with an activity guide with ideas on how to create you own fun! The Jumbo Sensory Bottles are a great addition to the sensory section of your science center (The set includes five empty jumbo sensory bottles). Scientific Skills: Experimenting, Observing, Exploring and Drawing Conclusion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- KOBLENZ Replacement 6" Lambswool Pads, Pack/2 (45-0102-9)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- FUN SCIENCE Preschool Chemistry Kit (003)
- SCHLEICH CHVL DE SEL FRNCS FOL 3in. (13957)
- TOY TIME Jumbo Pick Up Sticks Classic Wooden Outdoor/Indoor Strategy and Coordination Game for Adults, Kids (758698YGC)
- DIDAX CVC Spelling Board Game (195-181)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- MINDWARE Seek-a-Boo Game (62076)
- Fun Science Toys & Games