Shop All Shovels and Scoops
Fun Landscaping
Garden Tool Set, 5PCS
Mfr # FL817GTS5
Zoro # G304201834
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fun Landscaping
- MFR # FL817GTS5
- Zoro # G304201834
- UPC # 742137897503
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Garden Spade |
Item | Garden Tool Set |
Description
You can make your gardening more enjoyable equipped with this 5 piece gardening set. This durable garden tool set includes your 3 main tools needed for digging, weeding, aerating, planting bulbs, transplanting and all potting or raised bed needs. The rake, cultivator and shovel are very well designed with comfortable grips. The two cup scoop is perfect for measuring soil, seed, fertilizer, pesticides and has cup increments for all size projects. The soft foam knee pad helps protect your knees from course soil, sticks and rocks making gardening more comfortable.
Features- Great gift idea for the gardener in your life
- Durable, long lasting hand tools
- Gardening knee pad
- Garden scoop
- 5 Piece
- Number of Tools: 5
- Garden Center Tool Type: Hand Trowel
- Dimension: 8" D x 8" H x 15" W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- EARTHWAY High Wheel Cultivator (6500)
- HOMELITE Blower Fan With Insert Nut (529410003)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Yellow Polypropylene Handle (69816)
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- FOXY MANUFACTURING #14 Scoop Shovel, Aluminum, Long-Handle (711)
- GEMPLERS Long Handle All-Steel Spade (237578)
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- PATIOPLUS Dewit Junior Kids Shovel with T-Handle (PA947330)
- MILLER Miller Galvanized Feed Scoop 6 Quart - 9206/FSG6 (408700)
- Fun Landscaping Lawn & Garden Tools