Shop All Plant & Tree Support
Fun Landscaping
Fun Landscaping FL118GT3 12 Plant Germination Tray & Dome -Pack of 3
Mfr # FL118GT3
Zoro # G904112448
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fun Landscaping
- MFR # FL118GT3
- Zoro # G904112448
- UPC # 742137898401
- Country of Origin China
- Category Plant & Tree Support
Description
Grow your own seedlings from home. Using this seeding nursery box is easy. Saves you time and effort. Add soil and seeds and you have a mini greenhouse that will fit on your window sill. Each includes a 6 x 7.5 inch bottom tray, 12 hole insert with drainage holes and a clear dome for germination. You only need to water once a week. Start your seedlings and transplant in garden or pots/planters when you are ready.
Features- Includes 3 CompleteSets Totaling 36 Plants
Fun For All Ages.
Ideal Growing Environment Promotes Healthy Root Development.
Mini Green House
36 - 1.5 X 1.5 Inch Holes, 2.2 Inches Deep
- 3 Complete Sets Totaling 36 Plants
- Color: White
- Material: Plastic
- Indoor/Outdoor: Outdoor
- Dimension: 4.25" H x 7.25" W x 5.75" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET GASKET Fits Ford 2000 2N 4000 501 600 601 700 701 800 801 8N 900 901 9N NAA Jubi (C3NN9516A)
- NYLGLO Fireman Flag, 3x5 Ft, Nylon (379327)
- FLOWZONE 11/16" 110 Degree Nozzle with Quick-Connect Adaptor (FZAAEW)
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- BONIDE PRODUCTS Fert Rot Stop Conc 16Oz (166)
- COAST OF MAINE Quoddy Blend Organic Soil Conditioner 1 ft│ (1SQA)
- HI-YIELD FERTILIZR GROWER SPCL 4# (33190)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- Fun Landscaping Landscaping Materials