Shop All Boat Anchors & Equipment
Fulton
XLT 10.0 Powered Marine Winch w/Remote f/Boats up to 26'
Mfr # 500621
Zoro # G509832802
product price: $635.99
/ea
Free Shipping & Returns
$635.99
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
- Brand Fulton
- MFR # 500621
- Zoro # G509832802
- UPC # 16118008753
- Country of Origin China
- Category Boat Anchors & Equipment
Description
XLT 10.0 Powered Marine Winch w/Remote f/Boats up to 26FT Features: For boats up to 26FT. MAX. boat weight 10,000lbs. Convenient wireless remote included. Rugged strap includes swiveling hook to prevent strap twisting. Power in / Power out and free spool. Manual override using standard tools in case of power loss. 3-position guide so strap comes out stright. Corrosion resistant. Easy to access light and winch control switches.
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- DB ELECTRICAL New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp (400-12473)
- ABRAMS 4" Round - 24 LED White Back Up Reverse Trailer Light (TTL-R24-W)
- AGS Brake Line Fitting Sizing Gauge, Standard (BLFG-UNF)
- ILB GOLD Replacement For Mercury, 65057T1 Switch / Solenoid (65057T1 SWITCH / SOLENOID)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Silver w/Black Motor (1810463)
- AIRHEAD Airhead HHB-36W HULL HUGR Dock Bumper - 36" x 6" x 4", White (HHB-36W)
- FORTRESS MARINE ANCHORS FX-16 10lb Anchor f/33-38' Boats (FX-16)
- LEWMAR Delta Anchor, Galvanized, 14lb (57406)
- TIE DOWN MARINE Anchor-S600 17-27'Bt Dnfrth, #94012 (94012)
- EXTREME MAX Extreme Max 3006.2246 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/8" x 150' &Gold (3006.2246)
- EXTREME MAX Extreme Max 3006.8378 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/2" (3006.8378)
- Fulton Boat Anchors & Equipment