Shop All Mini and Specialty Flashlights
This Product is Discontinued
Fulton
Waterproof DistressMarker Light, Clr Lens (Discontinued)
Mfr # N51
Zoro # G4017711
This Product is Discontinued
Key Features
- Body Color Gray
- Standards Type II, Class 1
- Lens Color Clear
- Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulton
- MFR # N51
- Zoro # G4017711
- UPC # 047691000513
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Battery Size | D |
Details
Body Color | Gray |
Standards | Type II, Class 1 |
Lens Color | Clear |
Item | Waterproof Distress Marker Light |
Description
Waterproof Distress Marker Light, Body Color Gray, Lens Color Clear, Standards Type II, Class 1, Battery Size D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.