Shop All Trailer Jacks & Accessories
This Product is Discontinued
Fulton
Trailer Jack Tubular Swivel, 1600 lb (Discontinued)
Mfr # 1413040134
Zoro # G7502765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lift Range 10 in
- Dia. 2 3/4 in
- Handle Sidewind
- Mounting Brackets Bolt On
- Load Capacity 1,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulton
- MFR # 1413040134
- Zoro # G7502765
- UPC # 042899004660
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Dia. | 2 3/4 in |
Overall Height | 29 in |
Max. Lift Height | 2 ft |
Retracted Length | 26 1/2 in |
Wheel Diameter | 7 in |
Diameter | 2 3/4 in |
Minimum Lift Height | 1 ft 9 in |
Maximum Lift Height | 2 ft |
Extended Length | 10 in |
Description
Trailer Jack Tubular Swivel, Number of Wheels 1, Static Load Capacity 1,600 lb, Maximum Lift Height 2 ft, Minimum Lift Height 1 ft 9 in, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 10 in, Load Capacity 1,600 lb, Maximum Lifting Capacity 1,600 lb, Extended Length 10 in, Retracted Length 26 1/2 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base 8 in Poly Wheel, Construction Steel, Diameter 2 3/4 in, Features Corrosion-Resistant, Ergonomic Design, Maintenance Free
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.