Shop All Winch Parts
Fulton Products
Fulton 142314 XLT Series 1;800 lb Max Load Single Speed Winch
Mfr # 142314
Zoro # G7752139
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulton Products
- MFR # 142314
- Zoro # G7752139
- UPC # 16118142648
- Country of Origin Unknown
- Category Winch Parts
Description
XLT Series includes stylized polypropylene shell with strap and hook as standard features. Features efficient gear ratios; full-length drum bearings; oil-impregnated shaft bushings; and "Comfort Grip" handle for ease of cranking. All gears are high-carbon steel for superb strength and long-term durability. Stamped carbon steel frames provide rigidity for gear alignment and longer cycle life. Zinc finish provides excellent corrosion resistance. Two way ratchet type. Drum storage for 20' x 2" strap (strap included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- FULTON PRODUCTS Fulton Single Speed 1;800 lb Max Load Trailer Winch (142305)
- FULTON PRODUCTS Fulton 142311 XLT Series 1;500 lb Max Load Single Speed Winch (142311)
- BIG ROC TOOLS Big Roc Tools ATVBCC Atv Bucket And Crate Carrier (ATVBCC)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- WESTIN AUTOMOTIVE 17-17 F250/F350 SUPER DUTY MAX WINCH TRAY - BLACK (46-23905)
- FAB FOURS ELITE RANCH WINCH TRAY (FITS ALL FULL SIZE ELITE FRONT BUMPERS) MATTE (QWINCH-1)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- Fulton Products Winch Parts