Shop All Winch Parts
Fulton Products
Fulton 142311 XLT Series 1;500 lb Max Load Single Speed Winch
Mfr # 142311
Zoro # G7752470
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulton Products
- MFR # 142311
- Zoro # G7752470
- UPC # 16118142631
- Country of Origin Unknown
- Category Winch Parts
Description
XLT Series includes stylized polypropylene shell with strap and hook as standard features. Features efficient gear ratios; full-length drum bearings; oil-impregnated shaft bushings; and "Comfort Grip" handle for ease of cranking. All gears are high-carbon steel for superb strength and long-term durability. Stamped carbon steel frames provide rigidity for gear alignment and longer cycle life. Zinc finish provides excellent corrosion resistance. Two way ratchet type. Drum storage for 20' x 2" strap (strap included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Limit Switch Shaft (36641)
- HAMILTON Poly-Soft Wheel, 6X3 1-1/4Tprd (W-630-SPT-1-1/4)
- COTTERMAN 132 in H Steel Rolling Ladder, 9 Steps, 1,000 lb Load Capacity (WMX09R37A3P3)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- FULTON PRODUCTS Fulton Single Speed 1;800 lb Max Load Trailer Winch (142305)
- FULTON PRODUCTS Fulton 142314 XLT Series 1;800 lb Max Load Single Speed Winch (142314)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 12' (20080)
- BULLDOG WINCH Bracket, Air Pressure Gauge and Switch, under dash (42053)
- QUICK PRODUCTS Quick Products QP-BOPQCB Blow Out Plug with Brass Quick Connect (QP-BOPQCB)
- DEMAG Brake Set, 180V (71587233)
- WARN INDUSTRIES WINCH ACCESSORIES, SOLENOID KIT, CAMDEC (62871)
- Fulton Products Winches & Pullers