Shop All Desks
Fulton
Left Hand Facing L-Shaped Desk
Mfr # FL684L-KIT
Zoro # G7030164
product price: $1,964.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$1,964.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | L Shaped Desk |
Description
Inspired by the kathy ireland HomeTM Architectural Style GuideTM, Fulton is a soft modern collection that blends traditional design elements like crown molding and picture frame detailing with contemporary influences like clean lines, satin nickel hardware and a rich espresso finish. Bring the best of both design worlds in to your home with the Fulton home office collection, a true design solution. The L-shaped desk includes a keyboard drawer, a file drawer, and two utility drawers with removable dividers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- FULTON Fulton Computer Credenza in Espresso (FL689)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDP6630MH)
- REGENCY Regency Marque Plexi Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā - Cherry (77312CH)
- HON Desk Return, 14.63 in D, 48" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- GLOBAL INDUSTRIAL Pedestal Shop Desk w/ 4 Drawers & Shelf, 38inW x 29inD, Blue (319063BL)
- LYS WORKSTATION, COMPUTER, MOBILE, MAPLE (LYSWS100AMME)
- Fulton Desks