Shop All Trailer Jacks & Accessories
This Product is Discontinued
Fulton
Jack Stand with Swivel, 400 lb. (Discontinued)
Mfr # 1410050149
Zoro # G7612963
This Product is Discontinued
Key Features
- Adjustment Range Fixed
- Finish Painted
- Load Capacity 400 lb
- Features Assembly Required, Bolt-On Swivel, Mounting Hardware for Up to A 5 in Frame, Silver Powder Coated, Trailer Stand is Designed to Be Used with Marine and Utility Trailers
- Retracted Length 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulton
- MFR # 1410050149
- Zoro # G7612963
- UPC # 042899004615
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Retracted Length | 14.5 in |
Overall Height | 18 in |
Dia. | 2 ft |
Details
Adjustment Range | Fixed |
Finish | Painted |
Load Capacity | 400 lb |
Features | Assembly Required, Bolt-On Swivel, Mounting Hardware for Up to A 5 in Frame, Silver Powder Coated, Trailer Stand is Designed to Be Used with Marine and Utility Trailers |
Includes | Includes mounting Hardware |
Item | Jack Stand |
Lifting Capacity | 400 lb |
Base | 6 in Poly Wheel |
Mounting Brackets | Bolt On |
Type | Trailer Stand |
Lift Range | 15 in |
Wheel | 6 in |
Static Load Capacity | 400 lb |
Construction | Steel |
Description
Jack Stand, Static Load Capacity 400 lb, Load Capacity 400 lb, Retracted Length 14.5 in, Adjustment Range Fixed, Base 6 in Poly Wheel, Construction Steel, Features Assembly Required, Bolt-On Swivel, Mounting Hardware for Up to A 5 in Frame, Silver Powder Coated, Trailer Stand is Designed to Be Used with Marine and Utility Trailers, Finish Painted, Includes Includes mounting Hardware, Overall Height 18 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.