Shop All Trailer Jacks & Accessories
Fulton
F2 Trailer Jack Bolt-On 2,000 lbs. Lift Capacity Adjustable Swivel w/Footplate
Mfr # 1413230134
Zoro # G709895515
product price: $379.99
/ea
Free Shipping & Returns
$379.99
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
- Brand Fulton
- MFR # 1413230134
- Zoro # G709895515
- UPC # 783192023490
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Description
F2 Trailer Jack Bolt-On 2,000 lbs. FultonFTs 2,000 lbs. Lift Capacity Adjustable Swivel with Footplate Jacks pack all of the features of the award winning Twin Track & Wide Track models, along with unprecedented Limited The 2,000 lbs. Capacity Jacks posess the following features. Features: Heavy Duty Articulating Footplate - 7in diameter cast footplate provides superior stability. Unique ball and socket connection between jack and footplate allows for whatever articulation is required to accommodate uneven surfaces 13in of swivel mount height adjustment.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- PERKO Perko 0578DP0CHR Boat Cover Sockets (0578DP0CHR)
- CTA MANUFACTURING KIT GM TIMING TOOL 1.4L (CTA1046)
- BONDO Cream Hardener 2.75Oz (20058)
- 3M Pps Paint Preparation System Kit (MMM16000)
- FULTON Jack-1500#Boltthr, #XP15L0101 (XP15L0101)
- FULTON Jack-1500# Xlt Black, #141160 (141160)
- FULTON 1200 lbs. Swing Away Bolt On Single Wheel Jack (XP10 0101)
- FULTON Dual Wheel 1,500 lbs. Bolt-Thru Swivel Jack (XPD15L0101)
- FULTON Jack-Sq Tube, #HD2500-0101 (HD2500-0101)
- FULTON XLT 1500 lbs. Swing Away Bolt-On Jack (141133)
- BULLDOG 3,500lbs A-Frame RV Jack w/Powered Drive - 12V - Black Cover (500187)
- Fulton Trailer Jacks & Accessories