Shop All Boat Anchors & Equipment
Fulton
Boat Roller Guide Kit - Pair
Mfr # BGR20 0101
Zoro # G210046079
product price: $154.99
/ea
Free Shipping & Returns
$154.99
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
- Brand Fulton
- MFR # BGR20 0101
- Zoro # G210046079
- UPC # 88154092652
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Boat Roller Guide Kit - Pair Features: Boat guides help you visually guide your boat onto your trailer. High-strength super gripper mounting brackets attach firmly above and below the trailer frame. Easy bolt-on mounting fits trailer frames up to 3in x 5in high. Adjustable to provide optimum fit to any hull design.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- RITCHIE X-10-A Ritchiesport Automotive Compass Bracket (X-10-A)
- ATTWOOD MARINE Cooler Mounting Kit (14137-7)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- FULTON XLT 10.0 Powered Marine Winch w/Remote f/Boats up to 26' (500621)
- HANDSON 75 ft. Throw Rope with Float & Ring Buoy Holder (HA1811113)
- ATTWOOD Attwood 93532-1 Softside Dock Fender, Straight Edge, White - 18" x 3" (93532-1)
- EXTREME MAX Extreme Max 3006.3108 BoatTector PWC Bungee Dock Line Value 2-Pack - 5', Green/Yellow (3006.3108)
- EXTREME MAX Extreme Max 3006.7423 BoatTector Inflatable Fender - 6.5" x 22", Cobalt Blue (3006.7423)
- EXTREME MAX Extreme Max 3006.8222 BoatTector Stainless Steel Twist Shackle - 1/2" (3006.8222)
- TAYLOR MADE 18" Tuff EndInflatable Vinyl Buoy - Orange (61149)
- Fulton Boat Anchors & Equipment