Shop All Manual Winches
Fulton
1500lb Single Speed Winch w/20FT Strap Included
Mfr # 142203
Zoro # G209945932
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulton
- MFR # 142203
- Zoro # G209945932
- UPC # 16118135824
- Country of Origin China
- Category Manual Winches
Description
1500lb Single Speed Winch - 20FT Strap Included. Single Speed Trailer Winches Fulton brand single speed winches are designed to meet your toughest pulling demands. Fulton winches feature efficient gear ratios, full-length drum bearings, oil-impregnated shaft bushings, and or inComfort Gripin handle of ease of cranking. All gears are high-carbon steel for superb strength and long-term durability. Stamped carbon steel frames provide rigidity for gear alignment and longer cycle life. Zinc finishes provide excellent corrosion resistance in all environments. All models are designed for use with rope or strap. For end user convenience, most models are available with factory installed straps and hooks.Specs: Capacity lbs.: 1,500. Handle Length: 8in. Gear Ratio: 4.1:1. Rope: 20FT x 5/16in Not Included. Strap: 20FT x 2in. Strap Included: Yes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- COTTERMAN 60 in H Aluminum Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (SASA3A3E10C50P6)
- ZORO SELECT Rigid Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052R001)
- FULTON 1800 lbs. Single Speed Winch - Strap Not Included (142300)
- FULTON 2600lb 2-Speed Winch - Strap Not Included (142410)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- FULTON 1,100 lbs. Single Speed Winch w/20FT Strap Included (142102)
- FULTON F2 Trailer Winch 3,200 lbs. - 2-Speed w/Strap (FW32000101)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- Fulton Manual Winches