Shop All Cabinet Knobs
Fulterer
Fulterer FR5400 40 Heavy Duty Full Extension Drawer Slide; 40 in.
Mfr # FR5400 40
Zoro # G104068569
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulterer
- MFR # FR5400 40
- Zoro # G104068569
- Country of Origin China
- Category Cabinet Knobs
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- 450 lb Full Extension Drawer Slide
- Telescopic precision full extension slide
- Cushioned in and out stops
- Zinc plated cold rolled steel
- Non-detachable and non-handed
- 3" high side
- Steel ball bearings
- Size: 40"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367S)
- SARGENT Electric Cylindrical Lock, 2870-10G71-24V LL 26D (2870-10G71-24V LL 26D)
- HAGER Hager 1752415 4 x 4 x 0.62 in. Radius Corner Steel Full Mortise Residential Spring Hinge; Satin Nickel (1752415)
- FULTERER Fulterer FR5400 48 Heavy Duty Full Extension Drawer Slide; 48 in. (FR5400 48)
- FULTERER Fulterer FR5400 36 Heavy Duty Full Extension Drawer Slide; 36 in. (FR5400 36)
- EMTEK French Antique Brass Knob 86209US7 (86209US7)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 25PK (5411-BP-25)
- DELTANA Knob Round Hollow Antique Brass (KRH114U5)
- RUSTICWARE Rusticware 999SN 1-3/8" Rectangular Cabinet Knob Satin Nickel (999SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- Fulterer Cabinet Knobs