Shop All Drawer Slides
Fulterer
36 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK
Mfr # FL.FR5400.L.36
Zoro # G108662923
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fulterer
- MFR # FL.FR5400.L.36
- Zoro # G108662923
- UPC # 841572132665
- Country of Origin United States
- Category Drawer Slides
Description
Fulterer manufactures drawer slides for many different applications in the cabinet, residential furniture, store fixture, institutional casework, food service equipment, office furniture and automotive industries. Each area of application has its own set of standards for performance testing. Our in-house testing as well as independent testing laboratories guarantees that where required, our products conform to such standards as ANSI/BIFMA X5.5-2008, ANSI/KCMA A161.1-2006 A, ANSI-BHMA A 156.9-2010, NSF/ANSI 2 Food Equipment, SEFA-8-2007 and WI Woodworking Institute. Fulterers Industrial duty drawer slides are used in the following applications: RVs, Fire Trucks, Ambulances, Rescue Vehicles, Cabinets, Storage Drawers, Toolboxs, File Cabinets, Utility Trucks and Trailers. Works as a lock-in only, or lock-in and lock-out drawer slide depending on the orientation of the slides. To operate the locking mechanism in the other mode, alternate the left and right sides Note: Lock Lever protrudes an additional 1-3/8in. 35mm longer than the length of the slide 3/4 in. side clearance per side True inch length full extension ROHS compliant with the latest EU regulations Precision hardened stainless steel ball bearings paired with Zinc plated cold rolled steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-21)
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810108N)
- FULTERER 34 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.34)
- FULTERER Fr6500 Full Extension Nylon Roller Slide White 32 in. (1155)
- FULTERER 5400 28in Heavy Duty Full Extension (5510)
- FULTERER Fulterer FR5162 .75 Extension Top Mount Pencil Slide Zinc 22 in. 1 Set does one drawer (FR 5162 22 ZC)
- FULTERER Fr5000 Full Extension Slide Zinc 8 in. (400015)
- FULTERER Fulterer FR5000 Full Extension Slide Zinc 22 in. 1 Set does one drawer (FR 5000 22 ZC)
- PRIME-LINE Drawer Track Guides for 1/4 in. by 7/8 in. Track 2 Pack (R 7084)
- Fulterer Drawer Slides