Shop All Chucking Reamers
Fullerton Tool
Reamer, 0.3125" dia., 4 Flutes
Mfr # 32255
Zoro # G3576331
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 1.625"
- Coolant Fed No
- Number of Flutes 4
- Overall Length 4.0000"
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 32255
- Zoro # G3576331
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.625" |
Overall Length | 4.0000" |
Shank Dia. | 5/16 in |
Details
Item | Reamer |
Coolant Fed | No |
Number of Flutes | 4 |
Decimal Equivalent | 0.3125 |
Series | 3200 |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
Description
Reamer, Decimal Equivalent 0.3125, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X30)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- GATOR TOOLS Gator Tools 42" Round End GatorLoy (GF10102)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- M.A. FORD .1910 No 11 Reamer (27219100)
- Fullerton Tool Reamers