Shop All Hand Reamers
Fullerton Tool
Drill/Reamer .3125 x 1.625 x 6 6 Flt
Mfr # 14523
Zoro # G2406202
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 6 in
- Number of Flutes 6
- Series 1400
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 14523
- Zoro # G2406202
- Country of Origin United States
- Category Hand Reamers
Dimensions
Flute Length | 1.625 in |
Overall Length | 6 in |
Shank Dia. | 0.2812 in |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Item | Drill/Reamer |
Series | 1400 |
Decimal Equivalent | 0.3125 |
Coolant Fed | No |
Cutting Direction | Right Hand |
Description
Drill/Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS HAMMER SMOOTHING .401 1"dia (AJA1602)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- IRWIN Die Metric 8Mm-1.25Mm (9734)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- HHIP #5/A 11/32-3/8" High Speed Steel Adjustable Blade Reamer (2006-0074)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- DRILL AMERICA H HSS Adjustable Reamer 15/16" - 1-1/16" (DWRRADJH)
- Fullerton Tool Hand Reamers