Shop All Hand Reamers
Fullerton Tool
Drill/Reamer .1850x1.250x4.5 4 Flt
Mfr # 1450S05
Zoro # G2405450
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 4.5 in
- Number of Flutes 4
- Coolant Fed No
- Decimal Equivalent 0.185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 1450S05
- Zoro # G2405450
- Country of Origin United States
- Category Hand Reamers
Dimensions
Flute Length | 1.1875 in |
Overall Length | 4.5 in |
Shank Dia. | 0.1700 in |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Coolant Fed | No |
Decimal Equivalent | 0.185 |
Cutting Direction | Right Hand |
Item | Drill/Reamer |
Series | 1450 |
Description
Drill/Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- Fullerton Tool Reamers