Shop All Corner Chamfer End Mills
Fullerton Tool
60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, Straight, Chamfer, Standard,
Mfr # 92526
Zoro # G205851480
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 92526
- Zoro # G205851480
- Country of Origin United States
- Category Corner Chamfer End Mills
Description
The 3730 Chamfer Mill is a general performance end mill available with 2 or 4-flutes. It was designed for deburring and chamfering in small grooves and holes. It improves tool life and finish for profiling and chamfering of large features. The 3730 Chamfer Mill is stocked uncoated and with TiAlN coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- MORSE Spade Bit, Series: WSB, 1-1/2 in dia, 6 in OAL, 1/4 in Shank (WSB1500)
- PROTO 3/8 in Drive Impact Socket 13 mm Size, Standard Socket, black oxide (J7213MHF)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/4 (36088)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36090)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36091)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- Fullerton Tool End Mills