Shop All High Performance Carbide End Mills
Fullerton Tool
5-Flute - 35° Helix - 5500 MATRX HP End Mills, RH Spiral, Corner Radius, Standard, 1/4
Mfr # 25003
Zoro # G005849779
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 25003
- Zoro # G005849779
- Country of Origin United States
- Category High Performance Carbide End Mills
Description
The 5500 MATRX is a 5-flute, high performance end mill that allows for ultimate material removal rates in carbon composites, fiberglass, fiber reinforced materials, plastics, and green ceramics. Its high shear and low cutting forces provide a clean edge with minimal material delamination or tearing of fibers. The 5500 MATRX is stocked uncoated and with FC-1 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #60 (C18113)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- FULLERTON TOOL 4-Flute - Variable Helix - 3500 Fury HP End Mills, FC20, RH Spiral, Square, Standard, 1/4 (35071)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38358)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Standard, 1/8 (27010)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/8 (38346)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/4 (38350)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- Fullerton Tool End Mills