Shop All Drill Mills
Fullerton Tool
4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/32
Mfr # 12700
Zoro # G105849525
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 12700
- Zoro # G105849525
- Country of Origin United States
- Category Drill Mills
Description
The 1200 Drill Mill has 4-flutes and was designed to excel in chamfering, side milling, and drilling operations in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. The 1200 Drill Mill is stocked with FC-20 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5438)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57246)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- HHIP 1 X 3/4" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-1001)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- Fullerton Tool End Mills