Shop All Square End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TICN, RH Spiral, Square, Standard, 5/8
Mfr # 32759
Zoro # G505860793
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 32759
- Zoro # G505860793
- Country of Origin United States
- Category Square End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 3-3/8 (36-547)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110012110GR)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- FULLERTON TOOL End Mill, 3/8X1/2LOC (27049)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- Fullerton Tool Square End Mills