Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Stub, 3/16
Mfr # 31959
Zoro # G805859268
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 31959
- Zoro # G805859268
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6 (CS-2040-A)
- NATIONAL HARDWARE White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK (N112-040)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- GWS TOOL GROUP 121465 End Mill (121465)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2 (C61828)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- Fullerton Tool End Mills