Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard,
Mfr # 91913
Zoro # G805859152
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 91913
- Zoro # G805859152
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tradesman 1745 4-1/2" Vise (28805)
- KRAFT TOOL Concrete Finishing Broom Head, 36 in, Alum (CC177)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- CAPRI TOOLS 1/4 in Drive Long 6 mm Hex Bit Socket (3-0607)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose (5432900)
- MASTERCUT TOOL 5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill (201-312)
- KODIAK CUTTING TOOLS 1/2 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432581)
- Fullerton Tool Carbide End Mills