Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard,
Mfr # 91373
Zoro # G805859169
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 91373
- Zoro # G805859169
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Starlock Carbide Oscillating Blades, PK3 (DOS125CF3)
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round (1YXK3)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (J07534T)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max (22UW53)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, Uncoated (GEM-750-2)
- MASTERCUT TOOL 2x4x3x38 4FL Square Double End Stubmill, PowerT (302-306-2)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, Overall Length: 6" (23499)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437784)
- Fullerton Tool Carbide End Mills