Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard,
Mfr # 91366
Zoro # G705859252
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 91366
- Zoro # G705859252
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6886)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Socket (SHD13106)
- SUPERCUT 162-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (200447)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010M)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- ZORO SELECT End Mill, 1/2 3FL 42 SPNF, 1-1/4 LOC SQ (273-501250)
- GWS TOOL GROUP 4FL SPOTFACE END MILL (CTM42618)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 20, Length of Cut: 38 mm (27656)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279562)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- Fullerton Tool Carbide End Mills