Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard, 7/32
Mfr # 31526
Zoro # G705859351
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 31526
- Zoro # G705859351
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450586)
- OSG End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC (20420900)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- Fullerton Tool End Mills