Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard, 1
Mfr # 31726
Zoro # G705860036
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 31726
- Zoro # G705860036
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-489 Flat Slicker, Double 1/2" X 5/8" (11-489)
- PROTO #5 Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J09926)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 12 Points (ST-1232)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (206-001101)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Square Endmill, PowerA (211-214-1)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long ALTIN Coated (5437960)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95912)
- Fullerton Tool End Mills