Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Extra-Long,
Mfr # 91309
Zoro # G205859547
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 91309
- Zoro # G205859547
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (9203)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8" (20078)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 30mm (AECM-1215-4X)
- Fullerton Tool End Mills