Shop All Ball End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Ball, Stub, 1/4
Mfr # 32873
Zoro # G205859738
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 32873
- Zoro # G205859738
- Country of Origin United States
- Category Ball End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 1X48 GOOSENECK WRECKING BAR (1173000)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 1/2x18IN (C20497)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN (BEF-020-030-3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-040-060)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 1/2x1/2x3x6 (C63564)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- MICRO 100 Carbide End Mill, 5/16, Cut .250, 4 FLT (SBM-312-4)
- Fullerton Tool End Mills