Shop All Ball End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Ball, Extra-Long, 1/8
Mfr # 30069
Zoro # G005859389
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 30069
- Zoro # G005859389
- Country of Origin United States
- Category Ball End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- QEP TILE SPACER CLIPS 96PK (99730)
- KLEIN TOOLS Screwdriver Blade, #1 PH, 3/16" Slotted Slotted #1, 3/16" (32713)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Overall Length: 1-1/2" (BEF-035-053-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406X)
- Fullerton Tool Ball End Mills