Shop All Square End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Stub, 1/16
Mfr # 32141
Zoro # G705859450
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 32141
- Zoro # G705859450
- Country of Origin United States
- Category Square End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- FULLERTON TOOL End Mill, 3/8X1/2LOC (27049)
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square (CS-2448-A)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- Fullerton Tool End Mills