Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Corner Radius, Stub, 3/16
Mfr # 31917
Zoro # G505858820
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 31917
- Zoro # G505858820
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4770-37)
- HHIP 5/8" JT3 Drill Chuck With MT4 Arbor (9999-0017)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (206-001101)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- Fullerton Tool Carbide End Mills