Shop All Square End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Square, Standard, 3/4
Mfr # 33516
Zoro # G705860050
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 33516
- Zoro # G705860050
- Country of Origin United States
- Category Square End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- WILLIAMS Deluxe Tool Set With 1/4 in Hex Screwdriver Bits, 6/12 Points, 3/8 in Drive, 79 Pieces, Hex/Phillips (JHW50607B)
- METABO Pre-Polishing Paste, White (INOX ACCESSORIES)
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange (57-542)
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Stub, 1/16 (32824)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Standard, 1/16 (30607)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- OSG Carbide End Mill, 2.00mm dia, 3.00mm Cut L (3133010)
- Fullerton Tool Square End Mills